Beli tester non contact voltage detector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ZOYI Non-Contact AC Voltage Detector
    Mulai

    Rp119.900

    ZOYI Non-Contact AC Voltage Detector
    Deskripsi:
    Tester PenBerfungsi untuk mengetahui arus listrik dalam suatu kabel tanpa perlu menyentuh langsung.Menggunakan bahan yang tidak menghantarkan listrik untuk menjamin keamanan pengguna.
  2. SOUTHWIRE Voltage Detectors, Voltage Tester & Continuity Tester
    Mulai

    Rp1.099.900

    SOUTHWIRE Voltage Detectors, Voltage Tester & Continuity Tester
    Deskripsi:
    Non-contact voltage detectors (NCV) have tips that light up or sound an audible beep when voltage is detected. These handheld tools are often used to test for voltage in outlets, switches, and electrical panels. Additional applications include testing for live voltage through insulated wires and cables.
    atribut:
    • UNSPSC: 41113637
    • Alert Type: Light
    • Battery Size: AAA
    • Brand: SOUTHWIRE
    • Built-In Flashlight: Yes
    • Calibration Frequency (Hz): 50 to 60
    • Display Screen Type: No Display
    • Display Type: No Display
    • IP Rating: IP67
    • Maximum Operating Temperature (°F): 104
    • Minimum Operating Temperature (°F): 32
    • Non-Contact - New: Yes
    • Number of Batteries Required: 2
    • Power Source: Battery
    • Test Connection Type: Probe Tip
    • Tool Length (inch): 6.2 in
  3. Hioki Voltage Detector
    Mulai

    Rp969.900

    Hioki Voltage Detector
    Deskripsi:
    Non-Metallic Contact Voltage Detector
  4. FLUKE Non-Contact Voltage Tester
    Mulai

    Rp1.299.900

    FLUKE Non-Contact Voltage Tester
    Deskripsi:
    Always on for faster, safer voltage testingThe Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family. It is designed to be pocket-sized and easy to use. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present. The 2 AC is always on, with a battery check function to make sure the tester is working properly.Your first-choice tool for go/no-go testingThe 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house.- CAT IV 1000 V overvoltage rated product for best in class user protection- Suitable for a wide range of residential, commercial and industrial needs- Fluke ruggedness and reliability
  5. KYORITSU High and Low Voltage Detector
    Mulai

    Rp3.999.900

    KYORITSU High and Low Voltage Detector
    Deskripsi:
    -Sounds and lights aid in detecting high and low voltage power.-Ultra small lightweight design is convenient to carry.-It is easy to measure, only requiring the detection part to come in contact with the recharging part.
    atribut:
    • AC Voltage: 80 to 7000V
  6. SANFIX AC Voltage Detector
    Mulai

    Rp189.900

    SANFIX AC Voltage Detector
    Deskripsi:
    A non-contact AC voltage detector detects the changing magnetic field around AC energized objects. This non-contact AC voltage detector uses NPN type transistors in order to detect voltage. A transistor has three terminals - collector, emitter and base. Collector to emitter current is controlled by the base current.
    atribut:
    • AC Voltage (V): 12 to 1000, 50/60Hz
    • Altitude: <2000m
    • Humidity: <95%
    • Power Supply: 2x1.5V AAA Batteries
    • Security Level: CAT.III 1000V , CAT.IV 600V; CE
    • Storage Temperature: -1050 degree
    • Working Temperature (°C): 0 to 40
  7. MILWAUKEE Voltage Detector (Penguji Tegangan)
    Mulai

    Rp509.900

    MILWAUKEE Voltage Detector (Penguji Tegangan)
    atribut:
    • Switch Type: On/Off
    • Audible Alert: Yes
    • Battery Type: AAA
    • On/Off Switch: Yes
  8. TOLSEN Non Contact AC Voltage Detector
    Mulai

    Rp119.900

    TOLSEN Non Contact AC Voltage Detector
    Deskripsi:
    - CE approval- Manufactured according to CAT Ⅲ (1000V) standard- With auto power off function- With Low-battery indication- NVC sensitivity: automatic selection of 3 kinds of sensitivity (high, medium and low)- NVC sensitivity indication: 3 kinds of frequency, sound and LED alarmed- Packing: double blister
    atribut:
    • Frequency (Hz): 50-60
    • Alarm Mode: Sound and Light
    • Flash Light: White
    • Probe Shape: Prolate
    • Battery Type: 2x1.5V AAA
    • Voltage (V): 12-1000 (AC)
  9. KRISBOW Detektor Tegangan AC Non Kontak
    Mulai

    Rp169.900

    KRISBOW Detektor Tegangan AC Non Kontak
    atribut:
    • Voltage Detecting Range: 50 to 1000 VAC
    • Frequency Range: 50Hz/60Hz
    • Voltage Sensitivity: Single
    • LED Indicator: Red & Green
    • Safety Category: CAT III 1000V
    • Power Supply: 2x1.5V AAA battery
    • Unit Dimensions (cm): 13.5x1.9x2.2
  10. TRUSCO Insulated Socket
    60%
    Mulai

    Rp159.900

    TRUSCO Insulated Socket
    atribut:
    • Material: Chrome vanadium steel
    • Input Drive (mm): 9.5
    • Total Length (mm): 46
    • Specification: Chrome plated finish
  11. Chubuseiki AC/DC Voltage Detector for Low-High Voltage Use
    Mulai

    Rp13.999.900

    Chubuseiki AC/DC Voltage Detector for Low-High Voltage Use
    atribut:
    • AC Voltage (V): AC80 to 7000
    • Content Set: Storage case
    • DC Voltage (V): DC50 to 7000
    • Display Method (AC): Intermittent sound and light (low voltage bare wire/high voltage covered wire) / Continuous sound and light (high voltage bare wire)
    • Display Method (DC): Cannot be used with covered wire
    • Frequency Used (Hz): 50/60 shared
    • Operating Start Voltage (Bare Wire/Ground Voltage): AC low voltage (contracted/extended state) = AC80V/AC high voltage (extended state) = AC400V/DC low voltage (contracted/extended state) ) = AC80V/DC High voltage (extended state) = AC400V
    • Operating Voltage Range (V): AC80 to 7000, DC50 to 7000
  12. Oxford Precision Non-Conductive AC Voltage Detector
    Mulai

    Rp409.900

    Oxford Precision Non-Conductive AC Voltage Detector
    Deskripsi:
    Easy-to-use just touch the tip to an outlet or cord. When it glows red, you know there is voltage in the line.- Fit in shirt pocket for convenience- All outer surfaces are non-conductive for safety- Detects AC voltage without metallic contact
    atribut:
    • Width (mm): 19
    • Depth (mm): 22
    • Indication: Audible
    • Maximum Voltage Sensed (V): 240 AC
    • Minimum Voltage Sensed (V): 100 AC
    • Safety Rating: Cat IV 1000V
    • Battery Type: 2 x 1.5V (AAA)
    • Includes: Rugged Double Molded Case
    • Length (mm): 135
  13. NITTO KOHKI Obeng Listrik Delvo
    Mulai

    Rp6.999.900

    NITTO KOHKI Obeng Listrik Delvo
    atribut:
    • Power Source (V/Hz): 230 AC/(50/60)
    • Torque Adjustment: Stepless
    • Bit Grounding: Equipped as standard
    • Cord Length (m): 3
    • Rated Operation Time (s): ON: 0.5/Off: 3.5
    • Power Consumption (W): 35
  14. Megger Voltage Detectors, Voltage Tester & Continuity Tester
    Mulai

    Rp709.900

    Megger Voltage Detectors, Voltage Tester & Continuity Tester
    Deskripsi:
    Non-contact voltage detectors (NCV) have tips that light up or sound an audible beep when voltage is detected. These handheld tools are often used to test for voltage in outlets, switches, and electrical panels. Additional applications include testing for live voltage through insulated wires and cables.
    atribut:
    • UNSPSC: 41113637
    • Alert Type: Light
    • Battery Size: AAA
    • Brand: MEGGER
    • Built-In Flashlight: Yes
    • Display Screen Type: No Display
    • Display Type: No Display
    • Includes Batteries: Yes
    • Manufacturer Part Number: VF2
    • Max. AC Voltage (V): 600
    • Maximum Operating Temperature (°F): 122
    • Minimum AC Voltage Measured (V): 80
    • Minimum Operating Temperature (°F): 14
    • Non-Contact - New: Yes
    • Number of Batteries Required: 2
    • Parameters Measured: AC Voltage
    • Power Source: Battery
    • Safety Rating (V): CAT III 1000
    • Tester Type: Voltage Detector/Tester
  15. Hasegawa AC Low Voltage Detector
    Mulai

    Rp579.900

    Hasegawa AC Low Voltage Detector
    atribut:
    • Overall Length (mm): 130
    • Weight (g): 22
    • Leak Current: Detection part and between grip parts (between grips) /100microA and below
    • Battery Life: Continuous use state 10 hours, Left alone state 1.5 years
    • Batteries: Alkaline button battery LR44(1.5V)x2
    • Opreration Display: Light emitting: comfirmation capable by looking at the red intermittent light emitter 8000Lx's brightness Sound emitting: intermittent sound emmision of sound, 30 cm apart over 50db
    • Working Voltage Range (V): AC 50 - 600
    • Color (Body): Yellow
    • Operating Voltage (V): Highest level of sensitivity: Below AC40V, factory loading time: AC40V+/-10V (company specific standard insulated wire(600V-IV2mm2) with the detection part touching
    • Insulation Resistance: Between detection part and grip part: Over 100Mohm at 500V megger usage
    • Dielectric Strength: Between detection part and grip part /2000V-1 minute intervals
    • Impulse Resistant: Between detection part and grip part/8000V-each plus and minus 10 times (IEC61010-1 CATIV equivalent)
    • Testing Ability: The inner circuit and battery voltage can be checked with the test button.
    • Cycle Frequency (Hz): 50/60 common use
    • Model : Only for low voltage alternating-current circuits
    • Operating Temperature Range (°C): 0 - +40
  16. TEKIRO Motorcycle Test Equipment Auto Voltage Tester (Tester Tegangan Otomotif)
    Mulai

    Rp51.900

    TEKIRO Motorcycle Test Equipment Auto Voltage Tester (Tester Tegangan Otomotif)
    Deskripsi:
    TEKIRO Auto Voltage Tester merupakan tespen berbahan chrome vanadium alloy steel yang dilengkapi dengan spiral wire flexible berfungsi untuk mendeteksi aliran listrik tegangan rendah. Tespen ini didesain simple dan didukung dengan lampu indikator. Dapat digunakan pada mobil, sepeda motor, bulldozer, rol dan operasi pemeliharaan mesin transportasi lainnya.Fungsi : Untuk menguji ada atau tidaknya arus listrik pada benda ujiMaterial : PVC Handle
    atribut:
    • Material: PVC Handle
    • Type: DC
  17. MILWAUKEE Test Probe
    Mulai

    Rp659.900

    MILWAUKEE Test Probe
    Deskripsi:
    Use probes with 2mm dia. sharp points to help get into hard-to-reach areas.
    atribut:
    • Item - Test Clip and Probe: Test Probe
    • Max. Amps - Clip or Probe (A): 10
    • Max. Voltage - Clip or Probe (V): 1000 AC/ DC
    • Color - Clip or Probe: Black/Red
    • For Use With - Test Clip and Probe: Multimeter Test Leads with 4mm Sheathed Banana Plugs
    • Insulating Material - Clip or Probe: Plastic with Rubber Over Molding
    • Features: Constructed with Rugged Rubber Overmolding, Universal Test Probes Attach to All Connecting Test Leads
    • Hand Held Voltage (V): 1000 AC/ DC
    • Hands Free Voltage (V): 1000 AC/ DC
    • Instrument Safety Rating: CAT IV 600V, CAT III 1000V
    • Length (inch): 5
    • Standards: UL
    • Tip Material - Test Probe: Stainless Steel
  18. Taffware Pen Non-contact AC Voltage Alert Detector
    Mulai

    Rp26.900

    Taffware Pen Non-contact AC Voltage Alert Detector
    Deskripsi:
    Pen AC Voltage Detector berfungsi untuk mengecek apakah ada jaringan listrik mengalir dalam suatu kabel tanpa perlu menyentuh kabel tersebut. Cukup praktis digunakan untuk mengetahui kabel yang rusak
    atribut:
    • Dimensions (cm): 14.5x2.5x1.5
    • Voltage (V): 90-1000
    • Frequency Range (Hz): 50 - 500
    • Safety Rating: CAT II, 1000 V
    • Battery Type: 2 x 1.5 V AAA (Baterai Tidak Termasuk)
    • Material: Plastik
Daftar Harga tester non contact voltage detector Terbaru November 2026
ZOYI Non-Contact AC Voltage DetectorRp119.900
SOUTHWIRE Voltage Detectors, Voltage Tester & Continuity TesterRp1.099.900
Hioki Voltage DetectorRp969.900
FLUKE Non-Contact Voltage TesterRp1.299.900
KYORITSU High and Low Voltage DetectorRp3.999.900
SANFIX AC Voltage DetectorRp189.900
MILWAUKEE Voltage Detector (Penguji Tegangan)Rp509.900
TOLSEN Non Contact AC Voltage DetectorRp119.900
KRISBOW Detektor Tegangan AC Non KontakRp169.900
TRUSCO Insulated SocketRp159.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)